missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Stainless Steel Wall Cabinet, Left Hinged
Fisherbrand™ Stainless Steel furnishings are designed specifically for research and healthcare laboratories.
$9190.90 - $11068.90
Specifications
Depth (English) | 13.6 in. |
---|---|
Depth (Metric) | 34.5 cm |
Door Type | Solid Door |
Height (English) | 30.6 in. |
Height (Metric) | 77.7 cm |
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Width (English) | Price | Quantity | |||||
06000564
|
N/A | 18 in. |
Each for $9,190.90
|
|
|||||
06000565
|
N/A | 24 in. |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Wall Cabinets come with two adjustable shelves and feature a flush bottom.
- Made of Type #304 stainless steel with #4 finish.
- Each wall cabinet includes a hanging rail.
Specifications
13.6 in. | |
Solid Door | |
77.7 cm | |
Hanging Rail | |
2 | |
Stainless Steel |
34.5 cm | |
30.6 in. | |
Left | |
1 | |
2 years |