missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Stainless Steel Undermount Sink

Fisherbrand™ Stainless Steel Undermount Sink is a seamless die-drawn construction and mounted underneath work surface.

Manufacturer:  Fisherbrand™ FUSX1618A

 View more versions of this product

Catalog No. 06000462



Includes: Crumb Strainer

Description

Description

  • 18 gauge construction
  • 304 Stainless Steel
  • Interior surfaces polished to a nonporous finish
  • Fully coated underside insulated for sound and reduced condensation
  • Self-rimming top mount Grip-Rim Plus with stainless steel mounting channels
  • Centered sink outlet
  • Sink supports will be required
Specifications

Specifications

10.5 in.
Crumb strainer and tail piece
45.7 cm
6.8kg.
40.6 cm
26.7cm
18 in.
Stainless Steel
16 in.
Documents