missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Cole-Parmer™ Thermocouple General-Purpose Penetration Probe
Thermocouple General-Purpose Penetration Probe is designed for soft and semi-soft materials.
Supplier: Cole-Parmer™ 0851765
Description
Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.
- Response Time: 2 seconds or greater.
- ABS handles provide a light weight design for ease of use along with durability.
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
- Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
- Custom designs or changes to this product are available upon request.
- Note: the temperature range is for the probe tip only.
- The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material.
- ABS handles are rated to 220°F (104°C).
- PVC handles are rated to 200°F (93°C).
- Stainless Steel handles are rated at 450°F (232°C).
- Mini Connectors are rated to 392°F (200°C).
Warranty
6 Month
Specifications
0.09 in. | |
Interiors of soft or semisoft materials | |
Type J Penetration Probe | |
1650°F | |
-418°F | |
-418°F to +1650°F | |
Thermocouple thermometer |
2.3 mm | |
Stainless Steel (304), ABS Plastic | |
Penetration Probe | |
900°C | |
-250°C | |
-250°C to +899°C |