missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Bio-Serv™ Stainless Steel Rattles

Manufacturer:  Bio-Serv™ K3311C

 View more versions of this product

Catalog No. 14727066



Description

Description

  • Made of 0.75 in. diameter welded stainless steel
  • Four - 1.5 in. stainless steel washers slide freely
  • Permanently attached adjustable stainless steel welded link chain with quick link
  • Autoclavable
  • Cagewasher safe
  • Overall chain length - 5 in.
Specifications

Specifications

Yes
5in.
Stainless Steel
Silver
5in. Chain
Triangle
Documents