Please login to your online account to display your discounted pricing

Stainless-Steel Funnels


Noncorrosive 304 stainless steel

Manufacturer: medegen medical products  84740

 View more versions of this product

Catalog No. 10-368B

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Material Stainless Steel
Length (English) 4.52 in.
Length (Metric) 11.5cm
Capacity (English) 6.38 oz.
Includes Ribbed stem
Capacity (Metric) 189mL
Capacity 6.38 oz., 189mL
Diameter (Metric) Top 10.5cm
Diameter (English) Top 4.13 in.