Please login to your online account to display your discounted pricing

Stainless-Steel Funnels


Noncorrosive 304 stainless steel

Manufacturer: medegen medical products  84730

 View more versions of this product

Catalog No. 10-368A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Length (Metric) 9cm
Capacity (English) 2.38 oz.
Material Stainless Steel
Capacity 2.38 oz., 70mL
Capacity (Metric) 70mL
Diameter (English) Top 2.95 in.
Includes Ribbed stem
Length (English) 3.54 in.
Diameter (Metric) Top 7.5cm