missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Stainless Steel Drop In Sink

Fisherbrand™ Stainless Steel Drop In Sink is made of seamless die-drawn construction and dropped in to work surface cutout.

Manufacturer:  Fisherbrand™ FS1925AGR

 View more versions of this product

Catalog No. 06000460



Includes: Crumb Strainer

Description

Description

  • 18 gauge construction
  • 304 stainless steel
  • Interior surfaces polished to a nonporous finish
  • Fully coated underside insulated for sound and reduced condensation
  • Self-rimming top mount Grip-Rim lus with stainless steel mounting channels
  • Centered sink outlet
Specifications

Specifications

7.5 in.
19.1cm
25 in.
Stainless Steel
19 in.
7.5 in.
Crumb strainer and tail piece
63.5 cm
8.2kg.
48.3 cm
Documents