missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MFG Tray Stacking Containers
Easily stack and store using these containers
$85.66 - $85.66
Specifications
Description | Smooth finish |
---|---|
Color | White |
Material | Fiberglass |
Shape | Rectangle |
Product Type | Storage Container |
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | For Use With (Application) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W x H) | Product Type | For Use With (Application) | Price | Quantity | |||
15-239-88
|
MFG Tray
8082085269 |
23.3 x 12 x 3 in. (59.2 x 30.5 x 7.6 cm) | Storage Container | Forging, Rubber and Other Hot Part, Stacking and Storage, Stamping |
Each for $85.66
|
|
|||
Description
- Available in various sizes and capacities
- Impervious to radiation, cutting oils, greases, solvents, detergents, mild acids and alkaline solutions within a pH rating of 3.0 to 10.0
- Temperature rating of -51° to +121°C (-60° to +250°F)
- Smooth outside surface and radial edges
- Tough composite construction
- White color
Specifications
Smooth finish | |
Fiberglass | |
Storage Container | |
-60°F to +250°F |
White | |
Rectangle | |
Each | |
-51°C to +121°C |