missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Squibb Pear-Shaped Separatory Funnels

Good clarity for viewing layers.

$186.95 - $186.95

Specifications

Diameter (Metric) Stem 9.5mm
Description Closure size: 4mm
Material Polypropylene
Length (Metric) Stem 40mm
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
Catalog Number Mfr. No. Capacity (Metric) Price Quantity  
S01700 View Documents Fisher Scientific
H1481100
250 mL Each for $186.95
Case of 4 Each for $747.80
 
Description

Description

  • Rugged, unbreakable polypropylene funnel
  • Shatterproof and resistant to most chemicals, including hydrofluoric acid
  • Leakproof screw cap closure
  • Shatterproof, inert 4mm stopcock plug made from PTFE
  • Steam autoclavable at 121°C (250°F), except stopper

Order Info

Stem measures 1.57L × 0.38 in. O.D. (40 × 9.5mm)

Specifications

Specifications

9.5mm
Closure size: 4mm
Polypropylene
40mm