missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
SP Scientific Spindle Rack Mixed Use Upper and Lower
Designed for use in SP Scientific Hotpack Glass Washers; Undercounter, Freestanding and Stacking models. Glass Washer Accessories maximize space, improve efficiency and protect specialty glassware.
Manufacturer: SP Scientific 100005409
Includes:
- 22 Spindles Upper Rack 13 Spindles Lower Rack
- May also be converted to be used as lower spindle rack only for taller glassware
- Individual Spindle Adjustable Clips for optimal glassware placement
Description
- Spindle Rack Set; Full bottom rack (22 spindles) and half open - half spindle top rack (13 spindles)
- Replaces Top and Bottom Open Racks
SPINDLE CLEARANCE
Max 10 in. between lower and upper rack
Max 9 3/8 in. between upper Rack and top of the washer
Max 22 1/2 in. between lower rack and top washer (no Top rack installed)
RACK CLEARANCE
Max 12 in. between lower and upper rack
Max 11 3/4 in. between upper rack and top of the washer
Max 25 in. between lower rack and top washer (no Top rack installed)
Allows for baskets & accessories on 1/2 top and bottom rack
Specifications
Spindle rack half upper full lower | |
Washing Lab Glassware | |
N/A | |
24 in. | |
Set | |
4 in. | |
10cm | |
24 in. | |
10# | |
24 in. | |
24 in. x 24 in. x 4 in. | |
N/A |
35 Spindles Total | |
Stainless Steel | |
Stainless Steel | |
61cm | |
Lab Glassware Washer, Spindle Ready Rack Washers only | |
61cm | |
35 total | |
Accessory | |
4.5kg | |
61cm | |
24 in. x 24 in. |