missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NPS Corp. Spilfyter™ Universal Spill Containment Products
Socks, pillows and drum tops for acids or bases, and nonagressive spills, such as oil, coolants, solvents, and water
Manufacturer: NPS Corp. G76
Description
Use with Spilfyter pads and rolls for complete coverage.
Socks
- Contain polyproylene for superior absorption, plus polyester casing for excellent stretching ability
- Surround spill with socks to prevent spreading or to use as a barricade
- Absorb and retain oil, water, solvents, coolants, etc, to prevent spreading spills, to wrap around leaky drums, tanks, sinks, machine bases for leak protection, useful as a barricade, makes cleanup quick and easy
- Pillows soak up different size spills in ponds, ditches, open water or under machinery
- Pillow-in-a-Pan Kit holds liquids within plastic pan that also holds pillow
- Absorb and retain oil, water, solvents, coolants and many more, contain spills and prevent migration, makes cleanup quick and easy
- Precut hole provides a perfect fit around pump
- Superior absorbency keeps drum tops clean
- Absorb and retain oil, water, solvents, coolants, etc., place on drum tops to soak up pump drips and keep work areas neat and clean
- Provides absorption protection from spills and cushioning to minimize breakage
- Absorb and retain oil, water, solvents, coolants and many more, used as a rag for quick wipe ups, use to line shelves and for clean-up applications
- Complete spill response capability for either inside or outside storage
Specifications
11 gal. | |
11 gal., 41.58L | |
22 in. | |
N/A | |
55 gal. drums | |
Polypropylene | |
7 lb. | |
Universal Sorbent Drum Top |
41.58L | |
Black | |
55.88cm | |
Absorb and retain oil, water, solvents, coolants, etc., place on drum tops to soak up pump drips and keep work areas neat and clean | |
Precut hole, fine fiber sorbent | |
25 Case | |
3.17kg |