missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NPS Corp. Spilfyter™ Universal Pads and Rolls
Universal sorbents for acids or bases, and nonaggressive spills, such as oil, coolants, solvents, and water
Manufacturer: NPS Corp. DB90
Description
Sorbents are manufactured with eight layers of high-quality, fine fiber polyethylene. Premium sorbents are bonded every 4 in., Economy every 8 in.
- For better fit in irregular spaces, rolls are perforated horizontally every 12 in.and vertically down the center of the roll
- For more flexible fit in narrow spaces, pads are perforated vertically
- Premium pads and rolls offer extended use and high durabilty
- Economy pads and rolls are ideal for one-time applications
- Use pads around machinery, to line shelves or for cleanups
- Use rolls in assembly and production areas
- Denim Blue color inconspicuously hides dirt and grime for MRO applications
Specifications
Polyethylene Fiber | |
81.3cm | |
Denim Blue | |
242.2L | |
150 ft. | |
For acids or bases, and non-aggressive spills, as oil, coolants, solvents and water | |
32 lb. | |
64 gal., 242.2L |
32 in. | |
OSHA 29 CFR 1910 | |
64 gal. | |
45.7m | |
Universal Sorbent Roll | |
Double | |
15kg | |
150 ft. x 32 in. (45.7m x 81.3cm) |