missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NPS Corp. Spilfyter™ Lab/Cleanroom Spill Kits
Spill response made easy
Manufacturer: NPS Corp. 222800
Description
- Designed specifically for the laboratory and cleanroom environments
- Sorbents absorb virtually all aggressive and nonaggressive liquids, up to 16 times their own weight
- Choice of two kits that include necessary personal protective equipment and sorbents for quick“no-decision response”when nature of spill is unknown
Spill Station
- Fifty 12 × 12 in. cleanroom pads
- Ten 8.5 × 17 in. medium-duty pillows
- Two poly aprons
- Ten disposal bags and twist ties
- Two pairs splash goggles
- Two pairs of nitrile gloves
- One plastic cabinet to hold contents
- Fifty 12 × 12 in. heat-pressed pads
- Twelve 8.5 × 17 in. medium-duty cleanroom pillows
- Three 18 × 18 in. heavy-duty pillows
- Two disposal bags and twist ties
- One poly apron
- One pair splash goggles
- One pair nitrile gloves
- One 20 gal. poly drum with lever-lock metal ring top
Order Info
All contents are individually packed in heat-sealed bags and stored in a drum.
Specifications
Ten 12 x 12 in. cleanroom pads, ten 8.5 x 17 in. medium duty pillows, two poly aprons, ten disposal bags and twist ties, two pairs splash goggles, two pairs of nitrile gloves, one plastic cabinet to hold contents | |
8kg | |
Spill Kit |
18 lb. | |
For lab and cleanroom sorbents |