missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NPS Corp. Spilfyter™ Kolor-Lock Hydrofluoric Solidifiers
Solidifies spills as it neutralizes acids
Manufacturer: NPS Corp. 472101
Description
- For hydrofluoric acid
- Super-absorbent polymer
- 3-color change indicator process to identify neutralized acids
- Composed of: Calcium hydroxide 71%; Magnesium hydroxide; Postassium polyacrylate; Alizarin
Specifications
13.22 lb. | |
13.22 lb., 6kg | |
10 Case | |
6kg | |
Color change indicator when neutralized | |
Solidifying/Neutralizer |
6kg | |
Granular | |
13 lb. | |
For hydrofluoric acid | |
Calcium Hydroxide 71%, Magnesium Hydroxide, Potassium Polyacrylate, Alizarin |