missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NPS Corp. Spilfyter™ Kolor-Lock Hydrofluoric Solidifiers
Solidifies spills as it neutralizes acids
$164.23 - $164.23
Specifications
Product Type | Solidifying/Neutralizer |
---|---|
Format | Granular |
For Use With (Application) | For hydrofluoric acid |
Includes | Color change indicator when neutralized |
Material | Calcium Hydroxide 71%, Magnesium Hydroxide, Potassium Polyacrylate, Alizarin |
Catalog Number | Mfr. No. | Quantity | Weight (English) | Weight (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Weight (English) | Weight (Metric) | Price | Quantity | |||
19-122-873
|
NPS Corp.
472101 |
10 Case | 13 lb. | 6kg |
Case of 10 Each for $164.23
|
|
Description
- For hydrofluoric acid
- Super-absorbent polymer
- 3-color change indicator process to identify neutralized acids
- Composed of: Calcium hydroxide 71%; Magnesium hydroxide; Postassium polyacrylate; Alizarin
Specifications
Solidifying/Neutralizer | |
For hydrofluoric acid | |
Calcium Hydroxide 71%, Magnesium Hydroxide, Potassium Polyacrylate, Alizarin |
Granular | |
Color change indicator when neutralized |