missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
FyterTech Nonwovens Spilfyter™ Hazmat Sorbents
Use for aggressive or unknown leaks or spills—offer a “no-decision” response
Supplier: FyterTech Nonwovens JVS270
Alert:
When picking up fuming acids, such as nitric and sulfuric, as well as strong oxidizers, care should be taken because they may degrade the sorbent material.
Description
Premium yellow sorbents offer greater durability plus easily recognized “caution” color
- Bonded every 4 in. (10.2cm)
- All pads perforated vertically for a better fit
Specifications
Yellow | |
166.5 L | |
Hazmat Sorbent Pad | |
Single-weight | |
18 in. | |
16 in. | |
16 lb. |
44 gal. | |
Fiber | |
Aggressive or unknown leaks or spills | |
18 x 16 in. (45.72 x 40.6 cm) | |
45.72 cm | |
40.6 cm | |
7.3 kg |