missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
NPS Corp. Spilfyter™ Decontamination Solutions
For washing unknown contaminants
Manufacturer: NPS Corp. 680043
Description
- Wash solutions for cleaning contaminant spills
- Ready-to-use, requiring no dilution
- Phosphate-free
- Available in five formulas
- Delivered in 5 gallon carboys
Decon #1
- For contaminants such as inorganic acids, metal processing wastes, solvents and organic materials, PBBs, PCBs, and Etiological materials
- For heavy metals (Mercury, Lead, Cadmium, etc.), pesticides, chlorinated phenols, dioxins and non-acid inorganic wastes
- Expiration date of 1 year
- For solvents and inorganic compounds, PBBs, PCBs, oils and greases, or unspecified wastes not suspected to be contaminated with pesticides
- Can also be used as a general purpose rinse for Decon Solutions 1 and 2
- Use as a final wash down
Specifications
5 gal. | |
5 gal., 18.92L | |
Purple | |
Each | |
21kg | |
Sodium Metasilicate, Alizarin, Water |
18.92L | |
OSHA 1910.120 1910.120(k)(2)(i) | |
Liquid | |
47 lb. | |
For solvents and inorganic compounds, PBBs, PCBs, oils, and greases, or unspecified wastes not suspected to be contaminated with pesticides | |
Decon Solution 3 |