missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

NPS Corp. Spilfyter™ Decontamination Solutions

For washing unknown contaminants

$152.48 - $160.12

Specifications

Capacity 5 gal., 18.92L
Certifications/Compliance OSHA 1910.120 1910.120(k)(2)(i)
Format Liquid
Quantity Each
View More Specs

Products 4
Catalog Number Mfr. No. Color Material Weight (English) Weight (Metric) Price Quantity  
Catalog Number Mfr. No. Color Material Weight (English) Weight (Metric) Price Quantity  
19-066539
View Documents
NPS Corp.
JV680041
Pink Calcium Hydroxide 71%, Magnesium Hydroxide, Potassium Polyacrylate, Alizarin 49 lb. 22kg
Each for $160.12
 
19-066540
View Documents
NPS Corp.
JV680042
Yellowish Calcium Hydroxide 71%, Magnesium Hydroxide, Potassium Polyacrylate, Alizarin 50 lb. 23kg
Each for $152.48
 
19-066-541
View Documents
NPS Corp.
680043
Purple Sodium Metasilicate, Alizarin, Water 47 lb. 21kg
Each for $157.32
 
19-066543
View Documents
NPS Corp.
JV680045
Green Proprietary Ingredient, Water 47 lb. 21kg
Each for $160.12
 
Description

Description

  • Wash solutions for cleaning contaminant spills
  • Ready-to-use, requiring no dilution
  • Phosphate-free
  • Available in five formulas
  • Delivered in 5 gallon carboys

Decon #1

  • For contaminants such as inorganic acids, metal processing wastes, solvents and organic materials, PBBs, PCBs, and Etiological materials
  • Decon #2
    • For heavy metals (Mercury, Lead, Cadmium, etc.), pesticides, chlorinated phenols, dioxins and non-acid inorganic wastes
    • Expiration date of 1 year
    Decon #3
    • For solvents and inorganic compounds, PBBs, PCBs, oils and greases, or unspecified wastes not suspected to be contaminated with pesticides
    • Can also be used as a general purpose rinse for Decon Solutions 1 and 2
    Decon #5
    • Use as a final wash down

    Specifications

    Specifications

    5 gal., 18.92L
    OSHA 1910.120 1910.120(k)(2)(i)
    Liquid
    Each
    SDS