Please login to your online account to display your discounted pricing

SPEX™ SamplePrep Disposable XRF X-Cell™ Sample Cups Window Film


Strong and durable window film. SPEX SamplePrep Disposable XRF X-Cell Sample Cups Window Film covers the cell and serves as the sample window, allowing uniform transmission of X-rays.

Manufacturer: spex™ sampleprep  3515

 View more versions of this product

Catalog No. 04-675-3

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer 3.25 in.
Diameter (Metric) Outer 8.2cm
Quantity 500/box
Product Type Window Film
Format 3.25 in. dia. circles
Thickness 0.25mil
Material Mylar

  • Minimizes leaks that could damage the spectrophotometer

Available in a variety of materials, each resistant to a range of chemicals. All sizes are compatible with X-Cell sample cups.