Please login to your online account to display your discounted pricing

SPEX™ SamplePrep Disposable XRF Spec-Cap™ Sample Cups


Aluminum cups aid in the production of pressed-powder sample discs for XRF.

Manufacturer: spex™ sampleprep  3619AM

 View more versions of this product

Catalog No. 04-675-23

  • / Each
 

Description & Specifications

Specifications

Quantity 1000
Product Type Sample cup
Diameter (Metric) Disc 31mm
Diameter (English) Outer 1.2 in.
Diameter (Metric) Outer 31mm
Height (English) 0.31 in.
Height (Metric) Disc 5mm
For Use With (Equipment) XRF
Height (Metric) 8mm

  • Shallow and thin-walled
  • Cup forms the bottom and partial sides of the completed sample disc, making it more resistant to chipping and breaking
  • Sample is easier to handle, mark and store