missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Sperian™ ValuAir Plus Respirators
Economical, reusable respirators
$29.07 - $286.55
Specifications
Product Type | North Valuair™ Plus Respirator |
---|---|
For Use With (Equipment) | Premier 6100 series half mask |
Includes | Organic vapor cartridge and r95 filter |
Catalog Number | Mfr. No. | Size | Material | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Material | Price | Quantity | ||||
18-999-2427
|
Honeywell™
NTH301000 |
Small | Thermoplastic Elastomer |
Case of 10 Each for $193.90
|
|
18-999-2429
|
Honeywell™
NTH303000 |
Large | Thermoplastic Elastomer |
Case of 10 Each for $286.55
|
|
18-999-2428
|
Honeywell™
NTH302500 |
Medium | Thermoplastic Elastomer |
Each for $29.07
Case of 10 Each for $269.90 |
|
Description
- Thermoplastic elastomer facepiece features a soft sealing flange with rolled edges
- Forward-angled nosepiece for compatibility with protective eyewear
- Perspiration port drains excess moisture off the face, reducing slippage and irritation
- Easy donning with three-piece sliding suspension system—no hooks, loops, or extra parts
- Two-point headband suspension adjustment keeps straps out of the field of vision
Uses Survivair S-Series cartridges and filters.
Specifications
North Valuair™ Plus Respirator | |
Premier 6100 series half mask | |
Organic vapor cartridge and r95 filter |