missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ Sperian™ S-Series Cartridges and Filters
S-Series filters work with both full and half mask respirators that only accept threaded cartridge connections
$115.66 - $118.10
Specifications
Certifications/Compliance | NIOSH |
---|---|
Connection Type | Threaded |
Type | Cartridge Filter |
Filter Efficiency | 99.97% |
Filter Type | P100 Filter |
Catalog Number | Mfr. No. | Cartridge Type | Color | Applications | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Cartridge Type | Color | Applications | Price | Quantity | |||
18-266A
|
Honeywell™
105410 |
Ammonia, Methylamine Cartridge | Green/Magenta | For protection against ammonia, methylamine, 99.97% efficient against all non-oil and oil based particulates |
Pack of 4 Each for $118.10
|
|
18-264A
|
Honeywell™
105210H5 |
Acid gas with P100 | For Chlorine/Hydrogen Chloride/Sulfur Dioxide/Formaldehyde/P100 |
Pack of 4 Each for $115.66
|
|
Description
Survivair S-Series Screw-On Cartridges thread easy for tightening cartridge on seal.
Safety/5, † OSHA regulations require gasproof goggles be worn when half-mask respirators are used for protection against formaldehyde.
Specifications
NIOSH | |
Cartridge Filter | |
P100 Filter | |
4/Pk. |
Threaded | |
99.97% | |
Half mask and full facepiece respirator |