missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Honeywell™ Sperian™ Survivair Airline Hoses

$215.41 - $418.10

Specifications

Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm
For Use With (Equipment) Continuous supply air respirator
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Length (English) Length (Metric) Material Price Quantity  
Catalog Number Mfr. No. Product Type Length (English) Length (Metric) Material Price Quantity  
18-231
View Documents
Honeywell™
930801
Standard Pressure Hose 300 in. 762 cm PVC
Each for $215.41
 
18-233
View Documents
Honeywell™
930804
Standard Pressure Hose 1200 in. 3048 cm PVC
Each for $418.10
 
Description

Description

Specifications

Specifications

0.37 in.
0.93 cm
Continuous supply air respirator
SDS