missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ SAF-T-FIT™ Plus P100 Respirators
General-purpose respirators are for use against oil and non-oil based particulates.
$11.38 - $11.76
Specifications
Aerosol Type | P - Oil-Proof |
---|---|
Filter Type | P100 |
Design Type | Cup/Molded |
With Exhalation Valve | Yes |
Filter Efficiency | 99% |
Catalog Number | Mfr. No. | Certifications (NIOSH) | Color Code | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Certifications (NIOSH) | Color Code | Size | Price | Quantity | |||
19-166-845
|
Honeywell™
14110439 |
NIOSH 42 CFR 84, P100, approval number: TC-84A-4270 | Red | Small |
Each for $11.38
|
|
19-166-847
|
Honeywell™
14110441 |
NIOSH 42 CFR 84, P100, approval number: TC-84A-4270 | Blue | X-Large |
Each for $11.76
|
|
Description
Recommended for OSHA substance-specific particulate exposures in concentrations up to 10X the OSHA PEL for lead, cadmium, arsenic, and methylenedianiline.
- Low breathing resistance
- Incorporates humidity-resistant filter media
- Durable suspension straps
- Full sealing flange for superior fit and protection
- Adjustable straps for a snug fit
- Exhalation valve for ease of breathing during extended wear
- Boomerang nose seal is adjustable for added comfort and a secure fit
- Nose clip is color coded for visible size recognition
- NIOSH-approved to have a filter efficiency of 99.97% against oil and non-oil based particulates: TC-84A- 4270
- Latex-free
Specifications
P - Oil-Proof | |
Cup/Molded | |
99% |
P100 | |
Yes |