missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ North™ SAF-T-FIT™ Plus N95 Particulate Respirators
For use with particulate aerosols free of oil
Manufacturer: Honeywell™ 14110400
Description
- Low breathing resistance
- Incorporates humidity-resistant filter media
- Durable suspension straps
- Packaged to maintain integrity of product in work environment
- Adjustable boomerang nose seal for secure fit
- Color coded nose clips
- Latex-free
Compliance
Meets NIOSH TC-84A-3789; with filter efficiency level of at least 95% against particulates and non-petroleum based liquid aerosols.
Specifications
Molded cup | |
N95 Filter | |
Green | |
N1125Ag | |
95% against solid particulates and non-petroleum based liquid aerosols | |
Boomerang nose seal and valve | |
10/Pk. |
Yes | |
NIOSH TC-84A-3789 | |
Gray | |
Medium/Large | |
Welding, soldering, brazing, torch cutting, metal pouring, grinding, sanding, particulate aerosols free of oil | |
Yes | |
Humidity |