missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Honeywell™ SAF-T-FIT™ N99 Disposable Particulate Respirator
N99 protection combined with a full sealing flange for enhanced and comfortable fit.
Supplier: Honeywell™ 14110404
Description
- Adjustable straps for a snug fit
- Exhalation valve for ease of breathing during extended wear
- Boomerang nose seal is adjustable for added comfort and a secure fit
- Nose clip is color coded for visible size recognition
- NIOSH Approval TC-84A-3845
- Latex-free
Specifications
N - Not Resistant to Oil | |
White | |
Yes | |
General Purpose Particulate Respirator | |
Yes | |
Welding, soldering, metal cutting and pouring, torch cutting, grinding, sanding, sweeping, hot temperatures, general industrial applications and dusty operation | |
14110404 | |
Nose Clip | |
Dual Adjustable Straps |
NIOSH 42 CFR 84, N99, approval number: TC-84A-3845 | |
Cup/Molded | |
N99 | |
X-Large | |
99% | |
Yes | |
Metal | |
10/Pk. | |
No |