Please login to your online account to display your discounted pricing

Sper Scientific™ RH/Temperature SD Card Logger

Reads relative humidity and ambient temperature dew point and wet bulb, and functions as a type K or J thermometer.

$486.25 - $533.75

Specifications

Certifications/Compliance CE, RoHS
Accuracy ±3%
For Use With (Application) Reads relative humidity and ambient temperature dew point and wet bulb and functions as a type K or J thermometer
Display Type LCD
Humidity Range 5 to 95%
View More Specs
Includes:  Detachable probe, six AA batteries, fold-out tripod, instruction manual, a 2GB SD card and a soft carrying case.
Products
Catalog Number Mfr. No. Product Type Price Quantity    

S05860

 
fisher science education
800021
Rh/Temperature Sd Card Logger Each for $486.25

S05860C

 
fisher scientific
800021C
Rh/Temperature Sd Card Logger, Certified Each for $533.75
Description & Specifications

Specifications

Certifications/Compliance CE, RoHS
Accuracy ±3%
For Use With (Application) Reads relative humidity and ambient temperature dew point and wet bulb and functions as a type K or J thermometer
Display Type LCD
Humidity Range 5 to 95%
Includes Detachable probe, six AA batteries, fold-out tripod, instruction manual, a 2GB SD card and a soft carrying case
Resolution 0.001
Temperature Range (English) -32° to 122°F
Temperature Range (Metric) 0° to 50°C
Weight (English) 1 lb.
Weight (Metric) 454g

  • Records data onto standard SD memory cards
  • Removable SD card is easy to transport and insert into a computer's memory card slot or SD card adapter
  • Uploads preformatted data to Excel™, without the need for additional software and cables
  • Can also stream data directly to a computer using the optional software and cables
  • Each data set includes temperature, RH, time and date
  • Features min./max., auto power off, low battery indicator, hold function and large easy-to-read backlit LCD

Additional SD cards are available in a variety of memory sizes. When full, simply exchange SD cards for unlimited data storage.

Dimensions: 7 × 2.75 × 2 in. (17.7 × 6.8 × 4.5cm); Weight: 1 lb. (454g)

CE marked

RoHS compliant; 2002/95/EC

One year