Please login to your online account to display your discounted pricing

Sper Scientific™ Pocket Digital Refractometers


Measure brix, salinity and many other parameters in the field with laboratory-level accuracy.

Manufacturer: fisher scientific  300051

 View more versions of this product

Catalog No. S96268

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 32mm
Includes Distilled Water, transfer pipet, AAA battery, instructions and case
Length (English) 4.63 in.
Resolution 0.1%
Length (Metric) 118mm
Weight (English) 4.6 oz.
Weight (Metric) 130g
Width (English) 2.44 in.
Width (Metric) 62mm
Dimensions (L x W x H) 4.63 x 2.44 x 1.25 in. (118 x 62 x 32mm)
Accuracy ±0.2%
Scale Range 0 to 65%
Display LCD
Height (English) 1.25 in.