Please login to your online account to display your discounted pricing

Sper Scientific™ Pocket Digital Refractometers

Measure brix, salinity and many other parameters in the field with laboratory-level accuracy.

$494.10 - $625.05

Specifications

Accuracy ±0.2%
Dimensions (L x W x H) 4.63 x 2.44 x 1.25 in. (118 x 62 x 32mm)
Display LCD
Includes Distilled Water, transfer pipet, AAA battery, instructions and case
Resolution 0.1%
View More Specs
Includes:  Distilled water, transfer pipet, AAA battery, instructions and case
Products
Catalog Number Mfr. No. Scale Range Price Quantity    

S96271

 
fisher science education
300054
0 to 28% Each for $625.05

S96268

 
fisher scientific
300051
0 to 65% Each for $494.10
Description & Specifications

Specifications

Accuracy ±0.2%
Dimensions (L x W x H) 4.63 x 2.44 x 1.25 in. (118 x 62 x 32mm)
Display LCD
Includes Distilled Water, transfer pipet, AAA battery, instructions and case
Resolution 0.1%
Weight (English) 4.6 oz.
Weight (Metric) 130g

  • Read samples as small as 1mL
  • Sample temperature is initially displayed on the LCD, followed by measurement results
  • Automatic calibration, temperature compensation and shutoff after three minutes
  • One-button calibration to distilled water Indicates when battery should be replaced (8000 readings)
  • Water-resistant case protects the electronics from wet environments and supports easy cleanup
  • L × W × H: 4.63 × 2.38 × 1.25 in. (11.8 × 6 × 3.18cm)