Please login to your online account to display your discounted pricing

Sper Scientific™ pH SD Card Logger


Reads and records pH, ORP and temperature data onto standard SD memory cards.

Manufacturer: fisher scientific  850060

 View more versions of this product

Catalog No. S05864

  • / Each
 

Description & Specifications

Specifications

Includes One pH SD Card Logger, fold-out tripod, soft carrying case, six AA batteries, instruction manual and one 2GB SD card
Range (pH) 2 to 12
Resolution (pH) 0.01
Accuracy (pH) ±0.02
Range (mV) -1999 to 1999mV
Resolution (mV) 1mV
Accuracy (mV) ±0.5% +2mV
Display Type LCD
Battery Type AA
Certifications/Compliance CE, RoHS
Temperature (Metric) Operating 0 to 50°C
Detection Range 0 to 14pH
For Use With (Application) pH, ORP, Temperature
Type pH SD Card Logger
Warranty 1 year