Please login to your online account to display your discounted pricing

Sper Scientific™ Large Display Conductivity/Salinity Pen


Designed for simple, one-hand operation.

Manufacturer: fisher science education  850037

 View more versions of this product

Catalog No. S05902

  • / Each
 

Description & Specifications

Specifications

Weight (English) 2.5 oz.
Height (Metric) 3.81cm
Length (Metric) 16.5cm
Temperature Compensation Automatic
IP Rating 65
Sensor Types Conductivity
Accuracy (Temperature) ±1°C
Battery Type Four AA
For Use With (Application) Conductivity
Width (Metric) 3.81cm
Width (English) 1.5 in.
Height (English) 1.5 in.
Calibration Points 2
Includes Four button cell batteries
Display Type LCD
Resolution (Temperature) 0.1°C
Temperature Range (Metric) 0° to 50°C
Resolution (Salinity) 1μS 0.01mS
Resolution (Conductivity) 1, 0.01mS
Accuracy (Salinity) 1% FS +1 digit
Range (Conductivity) 0 to 1999μS, 0 to 19.99mS