Please login to your online account to display your discounted pricing

Sper Scientific™ Large Display Conductivity/Salinity Pen


Designed for simple, one-hand operation.

Manufacturer: fisher science education  850036

 View more versions of this product

Catalog No. S05901

  • / Each
 

Description & Specifications

Specifications

Height (English) 1.5 in.
Height (Metric) 3.81cm
Width (Metric) 3.81cm
Range (Salinity) 0 to 10, 10 to 70ppt
Display Type LCD
Calibration Points 2
Temperature Compensation Automatic
Includes Four button cell batteries
Resolution (Temperature) 0.1°C
Battery Type Four AA
Temperature Range (Metric) 0° to 50°C
Sensor Types Salinity
Length (Metric) 16.5cm
Weight (English) 2.5 oz.
IP Rating 65
For Use With (Application) Conductivity
Width (English) 1.5 in.
Accuracy (Temperature) ±1°C
Accuracy (Salinity) 1% FS +1 digit
Resolution (Salinity) 0.01 to 0.1ppt
Resolution (Conductivity) 1μS, 0.01mS