Please login to your online account to display your discounted pricing

Sper Scientific™ Large Display Conductivity/Salinity Pen

Designed for simple, one-hand operation.

$92.80 - $105.45

Specifications

Accuracy (Salinity) 1% FS +1 digit
Accuracy (Temperature) ±1°C
Battery Type Four AA
Calibration Points 2
Display Type LCD
View More Specs
Includes:  Four-button cell batteries
Products
Catalog Number Mfr. No. Resolution (Conductivity) Resolution (Salinity) Sensor Types Price Quantity    

S05901

 
fisher science education
850036
1μS, 0.01mS 0.01 to 0.1ppt Salinity Each for $105.45

S05902

 
fisher science education
850037
1, 0.01mS 1μS 0.01mS Conductivity Each for $92.80
Description & Specifications

Specifications

Accuracy (Salinity) 1% FS +1 digit
Accuracy (Temperature) ±1°C
Battery Type Four AA
Calibration Points 2
Display Type LCD
IP Rating 65
For Use With (Application) Conductivity
Height (English) 1.5 in.
Height (Metric) 3.81cm
Includes Four button cell batteries
Length (Metric) 16.5cm
Resolution (Temperature) 0.1°C
Temperature Compensation Automatic
Temperature Range (Metric) 0° to 50°C
Weight (English) 2.5 oz.
Width (English) 1.5 in.
Width (Metric) 3.81cm

Simultaneously displays the parameter being measured and temperature in °C or °F.

  • Large LCD display for stable and accurate readings
  • Automatic temperature compensation
  • Two-point calibration, auto power off, hold function
  • Low battery indicator
  • IP65 waterproof case floats if accidentally dropped into the water
  • Built-in probe with protective cap
  • Conductivity Range: 0 - 1999uS, 0 - 19.99mS (Conductivity pen); 0 - 10ppt, 10 - 70ppt (Salinity pen)
  • Resolution Range: 1uS, 0.01mS (Conductivity pen); 0.01ppt, 0.1ppt (Salinity pen)
  • Dimensions: 6.5L × 1.5W × 1.5 in.H (165 × 38 × 38mm)