Please login to your online account to display your discounted pricing

Sper Scientific™ IR Thermometers


Serve a wide variety of temperature monitoring functions.

Manufacturer: fisher science education  800101

 View more versions of this product

Catalog No. S98762

  • / Each
 

Description & Specifications

Specifications

Accuracy ±2°C
Display LCD
Length (English) Overall 8 in.
Length (Metric) Overall 203mm
Weight (English) 6 oz.
Weight (Metric) 0.17kg
Certifications/Compliance CE, UL
Resolution 0.5°C
Temperature Range (English) -4° to +605°F
Temperature Range (Metric) -20° to +320°C
Display LCD
Accuracy ±2°C