Please login to your online account to display your discounted pricing

Sper Scientific™ Digital Radiation Meter


Small and light — yet sensitive enough to detect minuscule amounts of gamma, beta or x-rays.

Manufacturer: fisher science education  840024C

 View more versions of this product

Catalog No. S06976

  • / Each
 

Description & Specifications

Specifications

Certifications/Compliance NIST, CE, RoHS
Humidity Range 0 to 80%
Length (English) 1.5 in.
Measurement Time 0.1 to 199.9μSv.Hour and 0.1 to 19.99mRem/Hour
Temperature Range (English) 5° to 122°F
Voltage >300VDC
Product Type Radiation Meter; Geiger-Mueller Tube Detector
Height (Metric) 14.3cm
Battery Type 9V Alkaline
Temperature (English) Operating 5° to 122°F
Temperature (Metric) Operating 5° to 50°C
Weight (English) 8 oz.
Weight (Metric) 178g
Width (English) 2.88 in.
Width (Metric) 7.4cm
Accuracy ±15%
Alarm Types 95dB
Dimensions (L x W x H) 1.5 x 2.88 x 5.5 in. (3.4 x 7.4 x 14.3cm)
For Use With (Application) For students, uses a Geiger Mueller tube detector for scanning lab work areas and clothing for traces of radioactivity after cleanup
Includes Soft carrying case; battery; NIST™ traceable certificate of calibration.
Length (Metric) 3.4cm
Temperature Range (Metric) 5° to 50°C
Height (English) 5.5 in.
Measurement Range 30KeV to 1.5MeV Beta, gamma and X-ray radiation