Please login to your online account to display your discounted pricing

Sper Scientific™ Digital Radiation Meter


Small and light — yet sensitive enough to detect minuscule amounts of gamma, beta or x-rays.

Manufacturer: fisher scientific  840024

 View more versions of this product

Catalog No. S06975

  • / Each
 

Description & Specifications

Specifications

Battery Type 9V Alkaline
Dimensions (L x W x H) 1.5 x 2.88 x 5.5 in. (3.4 x 7.4 x 14.3cm)
Measurement Range 30KeV to 1.5MeV Beta, gamma and X-ray radiation
Alarm Types 95dB
Includes Soft carrying case; battery; certificate of compliance
Length (Metric) 3.4cm
Product Type Radiation Meter; Geiger-Mueller Tube Detector
Accuracy ±15%
Length (English) 1.5 in.
Voltage >300VDC
Temperature Range (English) 5° to 122°F
Temperature (Metric) Operating 5° to 50°C
Temperature (English) Operating 5° to 122°F
For Use With (Application) For students, uses a Geiger Mueller tube detector for scanning lab work areas and clothing for traces of radioactivity after cleanup
Measurement Time 0.1 to 199.9μSv.Hour and 0.1 to 19.99mRem/Hour
Temperature Range (Metric) 5° to 50°C
Certifications/Compliance CE, RoHS
Humidity Range 0 to 80%
Width (English) 2.88 in.
Width (Metric) 7.4cm
Height (Metric) 14.3cm
Height (English) 5.5 in.
Weight (Metric) 178g
Weight (English) 8 oz.