Please login to your online account to display your discounted pricing

Sper Scientific™ Digital Radiation Meter

Small and light — yet sensitive enough to detect minuscule amounts of gamma, beta or x-rays.

$714.15 - $980.10

Specifications

Accuracy ±15%
Alarm Types 95dB
Battery Type 9V Alkaline
Dimensions (L x W x H) 1.5 x 2.88 x 5.5 in. (3.4 x 7.4 x 14.3cm)
Product Type Radiation Meter; Geiger-Mueller Tube Detector
View More Specs
Includes:  Soft carrying case with a battery and a certificate of compliance. S06976 available with NIST™ traceable certificate of calibration.
Products
Catalog Number Mfr. No. Certifications/Compliance Price Quantity    

S06975

 
fisher scientific
840024
CE, RoHS Each for $714.15

S06976

 
fisher science education
840024C
NIST, CE, RoHS Each for $980.10
Description & Specifications

Specifications

Accuracy ±15%
Alarm Types 95dB
Battery Type 9V Alkaline
Dimensions (L x W x H) 1.5 x 2.88 x 5.5 in. (3.4 x 7.4 x 14.3cm)
Product Type Radiation Meter; Geiger-Mueller Tube Detector
Weight (English) 8 oz.
Weight (Metric) 178g
For Use With (Application) For students, uses a Geiger Mueller tube detector for scanning lab work areas and clothing for traces of radioactivity after cleanup
Humidity Range 0 to 80%
Includes Soft carrying case; battery; NIST™ traceable certificate of calibration.
Measurement Range 30KeV to 1.5MeV Beta, gamma and X-ray radiation
Measurement Time 0.1 to 199.9μSv.Hour and 0.1 to 19.99mRem/Hour
Temperature (English) Operating 5° to 122°F
Temperature (Metric) Operating 5° to 50°C
Temperature Range (English) 5° to 122°F
Temperature Range (Metric) 5° to 50°C
Voltage >300VDC

Uses a Geiger-Mueller tube detector for scanning lab work areas and clothing for traces of radioactivity after cleanup.

  • Straightforward design for student use
  • Chirping sound signals radiation increase
  • 95dB alarm adjustable to relevant limits
  • Adjustable auto power off prolongs battery life and can also be disabled
  • 9V battery lasts 50 hours at normal background levels
  • Indicates when battery is low or reading is over range

L × W × H: 1.5 × 2.88 × 5.5 in. (3.4 × 7.4 × 14.3cm). Wt.: 8 oz. (176g)

Comes with certificate of compliance indicating meter has been tested in Cs-137 field for two points of linearity and overall operation. S06976 available with NIST traceable certificate of calibration.