Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ Weighted Paired Closures


Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Manufacturer: spectrum™  SML132750

 View more versions of this product

Catalog No. 08-750-24M

  • / Pack of 20 Each
 

Description & Specifications

Specifications

Diameter (Metric) 23mm
Color Orange or White
Operating Temperature (English) 32° to 250°F
Closure Type Paired
Operating Temperature (Metric) 0° to 121°C
Autoclavable Yes
For Use With (Application) Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal
Material Polypropylene
Membrane Type Regenerated Cellulose
Product Type Dialysis Tubing Closure
Quantity 20 Pack