Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ Weighted Closures


Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal

Manufacturer: spectrum™  SML132742

 View more versions of this product

Catalog No. 08-750-24E

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Kit Contents Fluorocarbon coated stainless steel bar to anchor tubing downward
Color White
Product Type Dialysis Tubing Closure
For Use With (Application) Use with buoyant standard closure to maintain vertical sample orientation, use with RC dialysis tubing only, not for use with CE tubing
Material Polypropylene
Autoclavable Yes
Operating Temperature (English) 32° to 250°F
Membrane Type Regenerated Cellulose
Diameter (Metric) 12mm
Operating Temperature (Metric) 0° to 121°C
Closure Type Weighted
Quantity 10 Pack