Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ Biotech Cellulose Ester (CE) Dialysis Membrane Tubing


Selected MWCOs from 100 to 100,000 Daltons

Manufacturer: spectrum™  SML131048

 View more versions of this product

Catalog No. 08-750-2B

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ Dialysis Membrane Tubing
Length (Metric) 10m
Temperature Range (Metric) 4° to 37°C
Diameter (English) 0.25 in.
Temperature Range (English) 39.2° to 98.6°F
Diameter (Metric) 6.4mm
MWCO 500 d
Quantity Each
Formulation Supplied in 0.1% sodium azide solution
For Use With (Application) Ideal for desalting, purification, and molecular separation
Material Cellulose Ester
Length (English) 33 ft.
Accessories

Accessories for Catalog Number: 087502B

Item Mfr. No. Item Description Price Per Unit Quantity  
08-671-52
Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)
spectrum™
SML142152
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal Pack of 10 Each for $216.34