Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ Biotech Cellulose Ester (CE) Dialysis Membrane Tubing


Selected MWCOs from 100 to 100,000 Daltons

Manufacturer: spectrum™  SML131381

 View more versions of this product

Catalog No. 08-671-36

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ Dialysis Membrane Tubing
Formulation Supplied in 0.1% sodium azide solution
Quantity Each
MWCO 50000 d
Diameter (English) 0.59 in.
For Use With (Application) Ideal for desalting, purification, and molecular separation
Length (English) 33 ft.
Length (Metric) 10m
Temperature Range (English) 39.2° to 98.6°F
Temperature Range (Metric) 4° to 37°C
Diameter (Metric) 15mm
Material Cellulose Ester