Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 7 Membrane Tubing (Sulfur and Heavy Metal Free):1 1000 to 50,000 Dalton MWCO.


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132103

 View more versions of this product

Catalog No. 08-680-2C

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 7 Membrane Tubing
Formulation Packaged wet in 0.05% sodium azide
Color Transparent
Diameter (English) 0.45 in.
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 16.4 ft.
Length (Metric) 5m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 11.5mm
Material Regenerated Cellulose
Quantity Each
MWCO 1000 d
Accessories

Accessories for Catalog Number: 086802C

Item Mfr. No. Item Description Price Per Unit Quantity