Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 7 Membrane Tubing (Sulfur and Heavy Metal Free):1 1000 to 50,000 Dalton MWCO.


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132117

 View more versions of this product

Catalog No. 08-680-6A

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 7 Membrane Tubing
Temperature Range (Metric) 4° to 121°C
Diameter (English) 0.29 in.
Temperature Range (English) 39.2° to 249.8°F
Diameter (Metric) 7.5mm
MWCO 10000 d
Formulation Packaged wet in 0.05% sodium azide
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Material Regenerated Cellulose
Color Transparent
Length (English) 16.4 ft.
Quantity Each
Length (Metric) 5m
Accessories

Accessories for Catalog Number: 086806A

Item Mfr. No. Item Description Price Per Unit Quantity  
08-750-24B
Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
spectrum™
SML132735
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal Pack of 10 Each for $286.32