Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 7 Membrane Tubing (Sulfur and Heavy Metal Free):1 1000 to 50,000 Dalton MWCO.


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132112

 View more versions of this product

Catalog No. 08-680-4G

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 7 Membrane Tubing
Temperature Range (Metric) 4° to 121°C
Temperature Range (English) 39.2° to 249.8°F
Diameter (English) 1.35 in.
Diameter (Metric) 34.4mm
Quantity Each
Formulation Packaged wet in 0.05% sodium azide
Length (Metric) 5m
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Material Regenerated Cellulose
Color Transparent
Length (English) 16.4 ft.
MWCO 3500 d
Accessories

Accessories for Catalog Number: 086804G

Item Mfr. No. Item Description Price Per Unit Quantity  
08-670-11B
Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
spectrum™
SML132738
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal Pack of 10 Each for $333.47