Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 7 Membrane Tubing (Sulfur and Heavy Metal Free):1 1000 to 50,000 Dalton MWCO.


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132127

 View more versions of this product

Catalog No. 08-680-8E

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 7 Membrane Tubing
Formulation Packaged wet in 0.05% sodium azide
Quantity Each
MWCO 25000 d
Color Transparent
Diameter (English) 0.85 in.
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 16.4 ft.
Length (Metric) 5m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 21.6mm
Material Regenerated Cellulose
Accessories

Accessories for Catalog Number: 086808E

Item Mfr. No. Item Description Price Per Unit Quantity