Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 7 Membrane Tubing (Sulfur and Heavy Metal Free):1 1000 to 50,000 Dalton MWCO.


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132122

 View more versions of this product

Catalog No. 08-680-7C

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 7 Membrane Tubing
Color Transparent
Diameter (English) 0.59 in.
Length (Metric) 5m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 15mm
Formulation Packaged wet in 0.05% sodium azide
Quantity Each
MWCO 15000 d
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 16.4 ft.
Material Regenerated Cellulose
Accessories

Accessories for Catalog Number: 086807C

Item Mfr. No. Item Description Price Per Unit Quantity