Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 4 RC Dialysis Membrane Tubing 12,000 to 14,000 Dalton MWCO


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SMLS432703

 View more versions of this product

Catalog No. 08-667D

  • / Each
  • / Case of 36 Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 4 Dialysis Tubing
Formulation Packaged with glycerin
Quantity Each
MWCO 12 to 14 kd
Diameter (English) 0.8 in.
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 100 ft.
Length (Metric) 30m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 20.4mm
Material Regenerated Cellulose
Accessories

Accessories for Catalog Number: 08667D

Item Mfr. No. Item Description Price Per Unit Quantity