Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 2 RC Dialysis Membrane Tubing 12,000 to 14,000 Dalton MWCO


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132678

 View more versions of this product

Catalog No. 08-670-3BB

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 2 Dialysis Tubing
Length (Metric) 15m
Temperature Range (English) 39.2° to 249.8°F
Diameter (English) 0.62 in.
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 16mm
MWCO 12 to 14 kd
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Material Regenerated Cellulose
Length (English) 49.2 ft.
Quantity Each
Formulation Contain glycerin as a humectant
Accessories

Accessories for Catalog Number: 086703BB

Item Mfr. No. Item Description Price Per Unit Quantity  
08-670-11A
Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
spectrum™
SML132736
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal Pack of 10 Each for $295.26