Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 2 RC Dialysis Membrane Tubing 12,000 to 14,000 Dalton MWCO


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132682

 View more versions of this product

Catalog No. 08-670-3B

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 2 Dialysis Tubing
Length (Metric) 15m
Temperature Range (Metric) 4° to 121°C
Diameter (English) 2.63 in.
Formulation Contain glycerin as a humectant
Temperature Range (English) 39.2° to 249.8°F
Diameter (Metric) 67mm
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Quantity Each
Length (English) 49.2 ft.
Material Regenerated Cellulose
MWCO 12 to 14 kd
Accessories

Accessories for Catalog Number: 086703B

Item Mfr. No. Item Description Price Per Unit Quantity  
08-671-55
Spectrum™ Universal Dialysis Tubing Closures (for all Membrane Types)
spectrum™
SML142252
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal Pack of 10 Each for $274.60