Please login to your online account to display your discounted pricing

Spectrum™ Spectra/Por™ 2 RC Dialysis Membrane Tubing 12,000 to 14,000 Dalton MWCO


Ideal for molecular separation, protein binding studies, electrolyte removal, desalting

Manufacturer: spectrum™  SML132676

 View more versions of this product

Catalog No. 08-670-3AA

  • / Each
 

Description & Specifications

Specifications

Product Type Spectra/Por™ 2 Dialysis Tubing
Diameter (English) 0.25 in.
Length (Metric) 15m
Temperature Range (English) 39.2° to 249.8°F
Temperature Range (Metric) 4° to 121°C
Diameter (Metric) 6.4mm
MWCO 12 to 14 kd
Quantity Each
Formulation Contain glycerin as a humectant
Material Regenerated Cellulose
For Use With (Application) Ideal for molecular separation, protein binding studies, electrolyte removal, desalting
Length (English) 49.2 ft.
Accessories

Accessories for Catalog Number: 086703AA

Item Mfr. No. Item Description Price Per Unit Quantity  
08-750-24B
Spectrum™ Dialysis Tubing Closures: Spectra/Por™ Standard Type
spectrum™
SML132735
Consist of a single-piece, hinged clamp with sealing ridges that securely lock over the dialysis tubing to provide a leak-proof seal Pack of 10 Each for $286.32